6' 8 Watt/ft Heat Cable, 120V

Item #: 0211819

Cat #: FG1-6P

UPC: 715629008107

$ 118.56 EA
Company wide:
28 in stock
Documents & Guides
Heat Cable, Wet Area, Self-Regulating, Length: 6 ft, 120V, Nominal Power: 8 Watt/ft.

Overview

Heat Cable, Wet Area, Self-Regulating, Length: 6 ft, 120V, Nominal Power: 8 Watt/ft.

nVent RAYCHEM FrostGuard preassembled self-regulating heating cables are designed for residential and commercial metal and plastic pipe freeze protection and roof and gutter de-icing applications. 120 V FrostGuard cables are available in 6, 12, 18, 24, 36, 50, 75 and 100 foot lengths, and each comes assembled with a 6-ft power cord and 3-prong, grounded, lighted plug to show the system is on.

Also known as: 715629008107, FG1-6P, RCMFG16P

Specifications

Volts AC: 120
Length: 6 ft
Wattage: 8w/ft
Type: Self-Regulating
Volts AC: 120
Wattage: 8w/ft
Length: 6 ft
Type: Self-Regulating