5 WATT ST19 LED CLEAR MEDIUM BASE 90 CRI 2700K 120 VOLT

Item #: 2118178

Cat #: S21360

UPC: 045923206672

$ 9.92 EA
Company wide:
0 in stock
Documents & Guides
5 WATT ST19 LED CLEAR MEDIUM BASE 90 CRI 2700K 120 VOLT

Overview

5 WATT ST19 LED CLEAR MEDIUM BASE 90 CRI 2700K 120 VOLT

Satco's S21360 5-watt, LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923206672, S21360, SATS21360

Specifications

Base: Medium Screw (E26)
Wattage: 5
Lumens: 425
Volts AC: 120
Material: Glass
Color Rendering Index (CRI): 90
Shape: T19 (Tubular)
Color Temperature: 2700 (Warm White)
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 425
Material: Glass
Shape: T19 (Tubular)
Standards: California Title 20
Dimmable: Yes
Wattage: 5
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Light Technology: LED