100W L0ED High Bay, 50K, White

Item #: 2118135

Cat #: BAYC/100W/850/UD

UPC:

Company wide:
0 in stock
Documents & Guides
BAY C-Series 100W 80CRI 5000K 100-277V 1-10V Dimming White, Ordering Code - 10934

Overview

BAY C-Series 100W 80CRI 5000K 100-277V 1-10V Dimming White, Ordering Code - 10934
Also known as: BAYC/100W/850/UD, EIKBAYC100W850UD

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 100
Color Rendering Index (CRI): 80
Color: White
Light Technology: LED
Volts AC: 100-277
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Light Technology: LED
Wattage: 100
Color: White
Volts AC: 100-277