Large Case Rows

Item #: 2118023

Cat #: 48-32-9935

UPC: 045242762002

$ 4.99 EA
Company wide:
0 in stock
Documents & Guides
Large Case Rows for Impact Driver Accessories, Polypropylene, 5 Pack

Overview

Large Case Rows for Impact Driver Accessories, Polypropylene, 5 Pack

Our Large Case Rows for Impact Driver Accessories 5PK offer versatility for customizing your storage within our Large Customizable Accessory Cases. Accessory rows can be snapped into MILWAUKEE® Customizable Accessory Cases for personalization and unique storage needs. Made specifically for ¼” hex shank bits, the rows (48-32-9935) are optimized for a secure hold of 2”+ accessories such as driver bits, drill bits, masonry bits, nut drivers, impact socket adapters, drive guides and other impact driver accessories. Rows are also available in insert length (48-32-9934 sold separately) and are optimized to hold 1” accessories. The accessory row design allows for easy insertion & removal of impact bits and can be used as an on-tool accessory storage attachment for MILWAUKEE® impact drivers and drills. The MILWAUKEE® Small & Medium Case Rows for Impact Driver Accessories offer endless possibilities for customizing accessory storage.

Also known as: 045242762002, 48-32-9935, MIL48329935

Specifications

Material: Polypropylene
Length: 1.060 in
Width: 4.750 in
Height: 5.400 in
Material: Polypropylene
Width: 4.750 in
Length: 1.060 in
Height: 5.400 in