SHOCKWAVE Impact Duty™ Driver Bit Set - 80PC

Item #: 2118012

Cat #: 48-32-4094

UPC: 045242746996

$ 39.97 EA
Company wide:
83 in stock
Documents & Guides
SHOCKWAVE Impact Duty™ Driver Bit Set - 80PC, Includes: (1) SHOCKWAVE™ Compact Magnetic Bit Holder, (1) TORX® Bit 1" T10, (1) TORX® Bit 1" T15, (3) Square Bit 1" SQ2, (4) Phillips Bit 1" P2, (1) Phillips Bit 1" P1, (1) Phillips Bit 3-1/2" P2, (1) Square Bit 3-1/2" SQ2, (1) Hex Bit 1" 1/8", (1) Hex Bit 1" 3/16", (1) Hex Bit 1" 3/32", (1) Hex Bit 1" 5/32", (1) Hex Bit 1" 7/64", (1) Hex Bit 1" 9/64", (1) Insert 1/4" Nut Driver, (1) Insert 3/8" Nut Driver, (1) Insert 5/16" Nut Driver, (1) P2/SQ2 Double Ended Bit, (1) P2/T25 Double Ended Bit, (2) Phillips Bit 1" P3, (1) Hex3mm 312 Power Groove Bit, (1) Hex4mm 312 Power Groove Bit, (1) Square Bit 1" SQ1, (1) Hex5mm 312 Power Groove Bit, (1) Square Bit 1" SQ3, (1) TORX® Bit 1" T27, (3) Phillips Bit 2" P2, (3) Phillips Bit 2" P3, (1) Slotted 1" #10 Bit, (1) Phillips Bit 1" PR2, (1) Square Bit 2" SQ2, (1) Square Bit 2" SQ3, (1) TORX® Bit 2" T20, (1) TORX® Bit 2" T25, (3) TORX® Bit 1" T20, (5) TORX® Bit 1" T25, (1) TORX® Bit 1" T30, (1) 1/4" Magnetic Nut Driver, (1) 3/8" Magnetic Nut Driver & (1) 5/16" Magnetic Nut Driver

Overview

SHOCKWAVE Impact Duty™ Driver Bit Set - 80PC, Includes: (1) SHOCKWAVE™ Compact Magnetic Bit Holder, (1) TORX® Bit 1" T10, (1) TORX® Bit 1" T15, (3) Square Bit 1" SQ2, (4) Phillips Bit 1" P2, (1) Phillips Bit 1" P1, (1) Phillips Bit 3-1/2" P2, (1) Square Bit 3-1/2" SQ2, (1) Hex Bit 1" 1/8", (1) Hex Bit 1" 3/16", (1) Hex Bit 1" 3/32", (1) Hex Bit 1" 5/32", (1) Hex Bit 1" 7/64", (1) Hex Bit 1" 9/64", (1) Insert 1/4" Nut Driver, (1) Insert 3/8" Nut Driver, (1) Insert 5/16" Nut Driver, (1) P2/SQ2 Double Ended Bit, (1) P2/T25 Double Ended Bit, (2) Phillips Bit 1" P3, (1) Hex3mm 312 Power Groove Bit, (1) Hex4mm 312 Power Groove Bit, (1) Square Bit 1" SQ1, (1) Hex5mm 312 Power Groove Bit, (1) Square Bit 1" SQ3, (1) TORX® Bit 1" T27, (3) Phillips Bit 2" P2, (3) Phillips Bit 2" P3, (1) Slotted 1" #10 Bit, (1) Phillips Bit 1" PR2, (1) Square Bit 2" SQ2, (1) Square Bit 2" SQ3, (1) TORX® Bit 2" T20, (1) TORX® Bit 2" T25, (3) TORX® Bit 1" T20, (5) TORX® Bit 1" T25, (1) TORX® Bit 1" T30, (1) 1/4" Magnetic Nut Driver, (1) 3/8" Magnetic Nut Driver & (1) 5/16" Magnetic Nut Driver

Our SHOCKWAVE Impact Duty™ 80PC Driver Bit Set is engineered to be the Most Durable, Best Fitting driver bits on the market. The WEAR GUARD TIP™ delivers increased wear resistance which protects the impact bit's fit over the life of the bit. The SHOCK ZONE™ is optimized for each tip type and length of driver bit in the set to absorb peak torque and prevent breaking. The driver bits have CUSTOM ALLOY76™ for a customized steel and heat treatment per tip type to extend the life of the user's driver bits, providing up to 50X life versus other impact driver bits on the market. The Milwaukee SHOCKWAVE Impact Duty™ driver bits are built to provide users with extreme durability for the most demanding applications. The set is organized in a customizable accessory case designed for use in PACKOUT™.

Also known as: 045242746996, 48-32-4094, MIL48324094

Specifications

Material: Alloy Steel
Material: Alloy Steel