SHOCKWAVE Impact Duty™ Driver Bit Set - 34PC

Item #: 2118010

Cat #: 48-32-5101

UPC: 045242750986

$ 27.99 EA
Company wide:
18 in stock
Documents & Guides
SHOCKWAVE Impact Duty™ Driver Bit Set - 34PC, Includes: (1) SHOCKWAVE™ Compact Magnetic Bit Holder, (1) Insert 1/4" Nut Driver, (1) Insert 5/16" Nut Driver, (1) SHOCKWAVE™ 6" Magnetic Bit Tip Holder, (1) P2/SQ2 Double Ended Bit, (1) T20/T25 Double Ended Bit, (1) Phillips Bit 1" P1, (4) Phillips Bit 1" P2, (1) Phillips Bit 1" PR2, (2) Phillips Bit 1" P3, (2) Phillips Bit 2" P2, (1) Slotted 1" #10 Bit, (1) Slotted 1" #8 Bit, (1) Square Bit 1" SQ1, (3) Square Bit 1" SQ2, (1) Square Bit 1" SQ3, (2) Square Bit 2" SQ2, (1) TORX® Bit 1" T10, (1) TORX® Bit 1" T15, (1) TORX® Bit 1" T20, (2) TORX® Bit 1" T25, (1) TORX® Bit 1" T27, (1) TORX® Bit 1" T30 & (2) TORX® Bit 2" T25

Overview

SHOCKWAVE Impact Duty™ Driver Bit Set - 34PC, Includes: (1) SHOCKWAVE™ Compact Magnetic Bit Holder, (1) Insert 1/4" Nut Driver, (1) Insert 5/16" Nut Driver, (1) SHOCKWAVE™ 6" Magnetic Bit Tip Holder, (1) P2/SQ2 Double Ended Bit, (1) T20/T25 Double Ended Bit, (1) Phillips Bit 1" P1, (4) Phillips Bit 1" P2, (1) Phillips Bit 1" PR2, (2) Phillips Bit 1" P3, (2) Phillips Bit 2" P2, (1) Slotted 1" #10 Bit, (1) Slotted 1" #8 Bit, (1) Square Bit 1" SQ1, (3) Square Bit 1" SQ2, (1) Square Bit 1" SQ3, (2) Square Bit 2" SQ2, (1) TORX® Bit 1" T10, (1) TORX® Bit 1" T15, (1) TORX® Bit 1" T20, (2) TORX® Bit 1" T25, (1) TORX® Bit 1" T27, (1) TORX® Bit 1" T30 & (2) TORX® Bit 2" T25

Our SHOCKWAVE Impact Duty™ 34PC Driver Bit Set is engineered to be the Most Durable, Best Fitting driver bits on the market. The WEAR GUARD TIP™ delivers increased wear resistance which protects the impact bit's fit over the life of the bit. The SHOCK ZONE™ is optimized for each tip type and length of driver bit in the set to absorb peak torque and prevent breaking. The driver bits are made from CUSTOM ALLOY76™ steel and a proprietary heat treatment process to extend bit life, providing up to 50X life versus other impact driver bits on the market. The Milwaukee® SHOCKWAVE Impact Duty™ driver bits are built to provide users with extreme durability for the most demanding applications. Set is organized in a customizable accessory case designed for use in PACKOUT™.

Also known as: 045242750986, 48-32-5101, MIL48325101

Specifications

Material: Alloy Steel
Material: Alloy Steel