Driver Bit Set, 55 Piece

Item #: 2118007

Cat #: 48-32-4096

UPC: 045242749317

$ 61.96 EA
Company wide:
0 in stock
Documents & Guides
SHOCKWAVE Impact Duty™ Driver Bit Set, 55 Piece

Overview

SHOCKWAVE Impact Duty™ Driver Bit Set, 55 Piece

Our MILWAUKEE® SHOCKWAVE Impact Duty™ 55PC Driver Bit Set is engineered to be the Most Durable, Best Fitting driver bits on the market. The WEAR GUARD TIP™ delivers increased wear resistance which protects the impact bit's fit over the life of the bit. The SHOCK ZONE™ is optimized for each tip type and length of driver bit in the set to absorb peak torque and prevent breaking. The driver bits are made from CUSTOM ALLOY76™ steel and a proprietary heat treatment process to extend bit life, providing up to 50X life versus other impact driver bits on the market. The Milwaukee® SHOCKWAVE Impact Duty™ driver bits are built to provide users with extreme durability for the most demanding applications. The set is organized in a customizable accessory case designed for use in PACKOUT™.

Also known as: 045242749317, 48-32-4096, MIL48324096

Specifications

Weight: 1.5 lb
Length: 1.5 in
Width: 10.310 in
Weight: 1.5 lb
Width: 10.310 in
Length: 1.5 in