3 AWG THHN/THWN-2 Stranded Copper, White, 2500'

Item #: 2117913

Cat #: 3THHNCSTRWHIX2500

UPC:

$ 2.80 FT
Company wide:
4,956 in stock
Documents & Guides
3 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 2500 ft Reel.

Overview

3 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 2500 ft Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 3THHNCSTRWHIX2500

Specifications

Length: 2500 ft
Jacket: PVC
Material: Copper
Gauge: 3 AWG
Color: White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 2500 ft
Material: Copper
Color: White
Conductors: 1
Jacket: PVC
Gauge: 3 AWG
Volts AC: 600
Stranding: Stranded