20A Pin & Sleeve Plug, 3P/4W, Red

Item #: 2117857

Cat #: 420P7WLEV

UPC: 078477843758

$ 153.04 EA
Company wide:
41 in stock
Documents & Guides
20 Amp, 480 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red

Overview

20 Amp, 480 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red
Also known as: 078477843758, 420P7WLEV, LEV420P7WLEV

Specifications

Poles: 3
Color: Red
Amps: 20
Poles: 3
Amps: 20
Color: Red