4' 14W T8 LED Lamp, 50K, Coated

Item #: 2117854
Cat #: 87208
UPC:
$ 6.17 EA
Company wide:
0 in stock
Documents & Guides
LED T8 PET Coated Linear Tube 14W 48in 5000K Type B Double-Single Ended Bypass 120-277V 1800 Lumen 50000 hrs Medium Bi-Pin (G13) Base 80 CRI

Overview

LED T8 PET Coated Linear Tube 14W 48in 5000K Type B Double-Single Ended Bypass 120-277V 1800 Lumen 50000 hrs Medium Bi-Pin (G13) Base 80 CRI
Halco’s highly efficient, low wattage Type B (Ballast Bypass) 4-foot LED T8 offers an unparalleled efficacy rating of 160 lumens per watt while only using 10.5 watts of power. In addition, the HE T8 allows for easy installation on site due to its double or singled ended wiring capabilities. Halco’s HE Type B T8 is perfect for any application that values ease of installation and efficiency
Also known as: 87208, HCO87208

Specifications

Lumens: 1800
Type: Coated, Shatter-Resistant, Ballast Bypass (Type B)
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Wattage: 14
Base: Medium Bi-Pin (G13)
Lumens: 1800
Color Temperature: 5000 (Bright White)
Wattage: 14
Type: Coated, Shatter-Resistant, Ballast Bypass (Type B)
Length: 4 ft, 48 in
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)