Variable Frequency Drive, 14A, 380-500VAC, 7.5kW, NEMA 1/Ip21, Ethernet/IP

Item #: 2117796

Cat #: ACS88001014A5+K

UPC:

$ 1550.22 EA
Clearance
Price good while supplies last
Company wide:
5 in stock
Documents & Guides
3-Phase 380-500 Volt AC Supply Voltage, Normal Duty: 7.5kW, 14A, NEMA 1 / IP21, Wall Mount Drive, Frame Size: R5, With Communications Protocol K490, Ethernet/IP

Overview

3-Phase 380-500 Volt AC Supply Voltage, Normal Duty: 7.5kW, 14A, NEMA 1 / IP21, Wall Mount Drive, Frame Size: R5, With Communications Protocol K490, Ethernet/IP

The ACS880-01 drives are customized to meet the particular needs of specific industries, such as oil and gas, mining, metals, chemicals, cement, power plants, material handling, pulp and paper, sawmills, marine, water and wastewater, food and beverage, and automotive. They can control a wide range of applications, including cranes, extruders, winches, winders, conveyors, mixers, compressors, centrifuges, test benches, elevators, extruders, pumps and fans.

Also known as: ACS88001014A5+K, ABBACS88001014A5K

Specifications

Amps: 14
Type: VFD
Wattage: 7.500 kW
Volts AC Range: 380 - 500
Amps: 14
Wattage: 7.500 kW
Type: VFD
Volts AC Range: 380 - 500