Eagle Series Area Light, Medium, 45K, Bronze

Item #: 2117793

Cat #: SLPMS1224LFT45K

UPC: 765364046063

Call for price
Company wide:
0 in stock
Documents & Guides
Eagle Series Area Light, Medium, 120-277V, 70 CRI, 12000-24000 Lumens, 4500K, Bronze

Overview

Eagle Series Area Light, Medium, 120-277V, 70 CRI, 12000-24000 Lumens, 4500K, Bronze

These high-performance area lights feature a durable and aerodynamic housing design that is made of 100% pure aluminum. External airflow fins and a separate driver compartment help to reduce operating temperatures and extend fixture life. A vast array of optical patterns and configurations ensure the perfect fit for virtually any area lighting application.

Also known as: 765364046063, SLPMS1224LFT45K, ATASLPMS1224LFT45K

Specifications

Color Rendering Index (CRI): 70
Color Temperature: 4500 (Cool White)
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 70
Color: Bronze
Volts AC Range: 120 - 277
Color Temperature: 4500 (Cool White)
Light Technology: LED