PVC Coated MC Cable, 2/0-3, Aluminum Armor

Item #: 2117724

Cat #: Y12003A

UPC:

Company wide:
0 in stock
Documents & Guides
PVC Coated MC Cable, 2/0-3 Copper Conductors, Aluminum Armor, Rated 90 Deg Celsius, 600 Volt, UL Type MC

Overview

PVC Coated MC Cable, 2/0-3 Copper Conductors, Aluminum Armor, Rated 90 Deg Celsius, 600 Volt, UL Type MC

Type MC Cable - PVC Jacketed is constructed with soft-drawn, copper Type THHN/THWN conductors rated 90°C dry/ 75°C wet, and a green insulated grounding conductor.

Also known as: Y12003A, OMNY12003A

Specifications

Conductors: 3
Gauge: 2/0 AWG
Conductors: 3
Gauge: 2/0 AWG