2'x4', 3 Lamp, T8, 32W, Parabolic, 18 Cell

Item #: 2117635

Cat #: APP332

UPC: 080083621866

Company wide:
0 in stock
Documents & Guides
2'x4', 3 Lamp, T8, 32W, Parabolic, 18 Cell, Semi Specular Louver, NEMA Premium T8, Universal Electronic

Overview

2'x4', 3 Lamp, T8, 32W, Parabolic, 18 Cell, Semi Specular Louver, NEMA Premium T8, Universal Electronic
Also known as: 080083621866, APP332, METAPP332

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 100
Volts AC: 120
Lumens: 12000
Light Technology: LED
Color Temperature: 5000 (Bright White)
Volts AC: 120
Light Technology: LED
Wattage: 100
Lumens: 12000