
LED Wall Pack - Selectable
Item #: 2117632
Cat #: WSPLS2-8L
UPC: 765364048401
$ 331.40 EA
Company wide:
0
in stock
Documents & Guides
LED Wall Pack - Selectable Wattage: 20 / 40 / 60 / 72, Selectable CCT: 4000K / 4500K / 5000K, Lumens: 2000-8000 (depending on wattage/color selected), Voltage: 120-277V, Photocontrol Installed, Finish: Bronze. Atlas #WSPLS2-8L
Overview
LED Wall Pack - Selectable Wattage: 20 / 40 / 60 / 72, Selectable CCT: 4000K / 4500K / 5000K, Lumens: 2000-8000 (depending on wattage/color selected), Voltage: 120-277V, Photocontrol Installed, Finish: Bronze. Atlas #WSPLS2-8L
Also known as: 765364048401, WSPLS2-8L, ATAWSPLS28L
Specifications
| Lumens: | 8000, 2000, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 4500 (Cool White), Selectable |
| Wattage: | 20, 40, 60, 72, Selectable |
| Color: | Bronze |
| Mounting: | Wall |
| Type: | LED Fixture, 0-10V Dimming |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Lumens: | 8000, 2000, Selectable |
| Wattage: | 20, 40, 60, 72, Selectable |
| Mounting: | Wall |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 4500 (Cool White), Selectable |
| Color: | Bronze |
| Type: | LED Fixture, 0-10V Dimming |
| Volts AC Range: | 120 - 277 |