LED Dual Head Security Light, 40K

Item #: 2117464

Cat #: 65-220

UPC: 045923680427

$ 115.50 EA
Company wide:
3 in stock
Documents & Guides
LED Security Light - Dual Head - Black Finish - 4000K - 120-277V

Overview

LED Security Light - Dual Head - Black Finish - 4000K - 120-277V

The NUVO 65-220 Frosted 20-watt LED dual head security light offers cool white lighting in a black Finish. Illuminate walkways, patios, and entrances with this die-cast aluminum security light. Durable and long-lasting, this fixture delivers 50,000 hours of superior illumination.

Also known as: 045923680427, 65-220, NUV65220

Specifications

Material: Die Cast Aluminum
Color Temperature: 4000 (Cool White)
Lumens: 1900
Wattage: 20
Color: Black
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Material: Die Cast Aluminum
Lumens: 1900
Color: Black
Volts AC: 100 - 277
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 20
Color Rendering Index (CRI): 80
Standards: California Proposition 65
Dimmable: No