XD EPDM GASKET 192

Item #: 2117454

Cat #: XDGSKTKIT192E

UPC: 783510569976

$ 125.58 EA
Company wide:
0 in stock

Overview

XD EPDM GASKET 192
Also known as: 783510569976, XDGSKTKIT192E, HOFXDGSKTKIT192E

Specifications

Color: Black
IP/NEMA Rating: NEMA 3R
Material: EPDM
Finish: Smooth Matte
Weight: 2 lbs
Color: Black
Material: EPDM
Weight: 2 lbs
IP/NEMA Rating: NEMA 3R
Finish: Smooth Matte