Extreme Enclosure Gasket Replacement Kit EPDM, 158.15in., Black, EPDM

Item #: 2117453

Cat #: XDGSKTKIT168E

UPC: 783510569969

$ 112.18 EA
Company wide:
0 in stock
Replacement gasket for Hoffman Extreme Environments Enclosures Easily removed and replaced. This Extreme Enclosure Gasket Replacement Kit EPDM, XDGSKTKIT168E item measures 158.15in. Long with a material of EPDM color Black.

Overview

Replacement gasket for Hoffman Extreme Environments Enclosures Easily removed and replaced. This Extreme Enclosure Gasket Replacement Kit EPDM, XDGSKTKIT168E item measures 158.15in. Long with a material of EPDM color Black.

This is replacement gasket for WXD bulletin Extreme Environments Enclosures. The gasket is easily removed and replaced if damaged. EPDM material is great for most industrial and outdoor applications with a temperature range of -50 to 120C (-58 to 248F)

Also known as: 783510569969, XDGSKTKIT168E, HOFXDGSKTKIT168E

Specifications

Color: Black
Weight: 2 lb
Material: EPDM
Finish: Smooth Matte
Length: 158.150 in
Color: Black
Material: EPDM
Length: 158.150 in
Weight: 2 lb
Finish: Smooth Matte