Extreme Environments Enclosure, 36x36x12, Unpainted, Stainless Steel 304

Item #: 2117423

Cat #: XD363612E3PTSS4

UPC: 783510568979

$ 7001.09 EA
Company wide:
0 in stock
Extreme Environments Enclosure is designed for corrosive environments with padlocking handle and lift-off door. This Extreme Environments Enclosure, XD363612E3PTSS4 item measures 36x36x12 with a material of Stainless Steel 304 color Unpainted.

Overview

Extreme Environments Enclosure is designed for corrosive environments with padlocking handle and lift-off door. This Extreme Environments Enclosure, XD363612E3PTSS4 item measures 36x36x12 with a material of Stainless Steel 304 color Unpainted.

Extreme Environments Enclosure includes padlocking handle, lift off, lockable door. Available standard in 304SS and White Painted 304SS with zinc plated internal components and EPDM replacement gasket. 316LSS models have stainless steel internal components and silicone replacement gasket. Gasket is removable, replaceable, and available for sale as a UL Listed field install kit. Gaskets are interchangeable among the Extreme Environments Enclosures of the same size.

Also known as: 783510568979, XD363612E3PTSS4, HOFXD363612E3PTSS4

Specifications

Width: 36 in
Depth: 12 in
Height: 36 in
Material: Stainless Steel 304
Finish: Brushed #4
Width: 36 in
Height: 36 in
Finish: Brushed #4
Depth: 12 in
Material: Stainless Steel 304