XD 304SS 30X30X12 3PT LTCH

Item #: 2117418

Cat #: XD303012E3PTSS4

UPC: 783510568924

$ 5763.40 EA
Company wide:
0 in stock

Overview

XD 304SS 30X30X12 3PT LTCH

Extreme Environments Enclosure includes padlocking handle, lift off, lockable door. Available standard in 304SS and White Painted 304SS with zinc plated internal components and EPDM replacement gasket. 316LSS models have stainless steel internal components and silicone replacement gasket. Gasket is removable, replaceable, and available for sale as a UL Listed field install kit. Gaskets are interchangeable among the Extreme Environments Enclosures of the same size.

Also known as: 783510568924, XD303012E3PTSS4, HOFXD303012E3PTSS4

Specifications

Width: 30 in
Height: 30 in
Depth: 12 in
Material: Stainless Steel 304
Finish: Brushed #4
Width: 30 in
Depth: 12 in
Finish: Brushed #4
Height: 30 in
Material: Stainless Steel 304