XD 304SS 24X24X8 3PT LTCH

Item #: 2117412

Cat #: XD242408E3PTSS4

UPC: 783510568849

$ 3801.21 EA
Company wide:
0 in stock

Overview

XD 304SS 24X24X8 3PT LTCH

Extreme Environments Enclosure includes padlocking handle, lift off, lockable door. Available standard in 304SS with zinc plated internal components and EPDM replacement gasket. 316LSS models have stainless steel internal components and silicone replacement gasket. Gasket is removable, replaceable, and available for sale as a UL Listed field install kit. Gaskets are interchangeable among the Extreme Environments Enclosures of the same size.

Also known as: 783510568849, XD242408E3PTSS4, HOFXD242408E3PTSS4

Specifications

Width: 24 in
Depth: 8 in
Height: 24 in
IP/NEMA Rating: NEMA 3R
Material: Stainless Steel 304
Finish: Brushed #4
Weight: 46 lb
Width: 24 in
Height: 24 in
Material: Stainless Steel 304
Weight: 46 lb
Depth: 8 in
IP/NEMA Rating: NEMA 3R
Finish: Brushed #4