WALL MOUNTED HD 552X390X210

Item #: 2116696

Cat #: HDW0553921

UPC: 783510482756

$ 1689.30 EA
Company wide:
0 in stock

Overview

WALL MOUNTED HD 552X390X210

The nVent HOFFMAN Hygienic Design HDW range is designed and constructed with special materials for high sanitary operations and ease of thorough cleaning. The gapless design, the self-drainable high-polished surfaces, together with a high protection degree help reduce non operative hours, such as cleaning and maintenance, which leads to increased productivity.

Also known as: 783510482756, HDW0553921, HOFHDW0553921

Specifications

IP/NEMA Rating: IP66
Material: Stainless Steel
Depth: 8.270 in
Finish: Brushed
Width: 15.350 in
Height: 21.730 in
IP/NEMA Rating: IP66
Depth: 8.270 in
Width: 15.350 in
Material: Stainless Steel
Finish: Brushed
Height: 21.730 in