LED Downlight

Item #: 2116496

Cat #: 36999

UPC: 790492369999

$ 33.01 EA
Company wide:
3 in stock
LED Downlight: 6" Round; 800lm; 90+CRI; ; Selectable CCT 2700/3000/3500/4000/5000K; DUALDIM: 120V-277V, 50/60Hz. 0-10V or Forward/Reverse phase dimming at 120V only. External Driver box with quick connector. Green Creative p/n: 36999; MFR6/9CCT5S/DUALDIM/EXT.

Overview

LED Downlight: 6" Round; 800lm; 90+CRI; ; Selectable CCT 2700/3000/3500/4000/5000K; DUALDIM: 120V-277V, 50/60Hz. 0-10V or Forward/Reverse phase dimming at 120V only. External Driver box with quick connector. Green Creative p/n: 36999; MFR6/9CCT5S/DUALDIM/EXT.
Also known as: 790492369999, 36999, GEE36999

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Lumens: 800
Color Rendering Index (CRI): 90
Diameter: 6 in
Wattage: 9
Shape: Round
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color Rendering Index (CRI): 90
Wattage: 9
Dimmable: Yes
Lumens: 800
Diameter: 6 in
Shape: Round
Volts AC Range: 120 - 277