20KW 240V Single Phase Kohler Generator

Item #: 2116391

Cat #: 20RESCQS15

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
20KW 240V Single Phase Kohler Generator

Overview

20KW 240V Single Phase Kohler Generator
Also known as: 20RESCQS15, OTV20RESCQS15

Specifications

Wattage: 20 kW
Wattage: 20 kW