This product has been discontinued.

4' 14.5W T8 LED Lamp, 65K
Item #: 2116375
Cat #: 14.5T8/CNG/48-865/MF18/G 25/1
UPC: 046677577797
$ 4.15 EA
Clearance
Price good while supplies last
Company wide:
5
in stock
Discontinued
Documents & Guides
LED MainsFit T8 LED (Ballast bypass / Type B): BasicCorePro; 14.5 Watt, 120-277 Volt, Bulb: T8 (Frosted Glass), Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 1800, Beam Angle: 240, CRI: 80, Color Temperature: 6500K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (add jumper wire to convert to shunted lampholder). Philips 6NC 577791, 12NC 929003474804, Product Name: 14.5T8/CNG/48-865/MF18/G 25/1.
Overview
LED MainsFit T8 LED (Ballast bypass / Type B): BasicCorePro; 14.5 Watt, 120-277 Volt, Bulb: T8 (Frosted Glass), Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 1800, Beam Angle: 240, CRI: 80, Color Temperature: 6500K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (add jumper wire to convert to shunted lampholder). Philips 6NC 577791, 12NC 929003474804, Product Name: 14.5T8/CNG/48-865/MF18/G 25/1.
Our TLEDs are available in InstantFit (Type A / Type C) or MainsFit (Ballast bypass / Type B) versions. The InstantFit lamps work on a broad variety of ballasts and LED drivers. Only InstantFit has over 15,000 lamp & ballast combinations delivering even light output, energy savings and a long lifetime. Our MainsFit products feature a double-ended design, simplifying installation while a proprietary safety circuit minimizes a shock risk. Lamp sizes range from 2-foot to 8-foot and U-bend with a variety of lumen outputs.
Also known as: 046677577797, 14.5T8/CNG/48-865/MF18/G 25/1, PHI145T8CNG48865M*
Specifications
| Lumens: | 1800 |
| Color Temperature: | 6500 (Daylight) |
| Wattage: | 14.500 |
| Color: | Frosted |
| Shape: | T8 (Tubular) |
| Length: | 4 ft, 48 in |
| Material: | Glass |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |
| Type: | Ballast Bypass (Type B) |
| Volts AC Range: | 120 - 277 |
| Angle: | 240° |
| Lumens: | 1800 |
| Wattage: | 14.500 |
| Shape: | T8 (Tubular) |
| Material: | Glass |
| Light Technology: | LED |
| Type: | Ballast Bypass (Type B) |
| Angle: | 240° |
| Color Temperature: | 6500 (Daylight) |
| Color: | Frosted |
| Length: | 4 ft, 48 in |
| Color Rendering Index (CRI): | 80 |
| Base: | Medium Bi-Pin (G13) |
| Volts AC Range: | 120 - 277 |