Titanium Drill Bit Set

Item #: 2116360

Cat #: 48-89-4670

UPC: 045242749416

$ 19.97 EA
Company wide:
249 in stock
Documents & Guides
Shockwave Impact Duty™ Red Helix™ Titanium Drill Bit Set, 15 Piece, Steel8.46 Inch Length, 1.38 Inch Height, 4.09 Inch Width, 0.81 lb Weight

Overview

Shockwave Impact Duty™ Red Helix™ Titanium Drill Bit Set, 15 Piece, Steel8.46 Inch Length, 1.38 Inch Height, 4.09 Inch Width, 0.81 lb Weight

Our MILWAUKEE® SHOCKWAVE Impact Duty™ 15PC RED HELIX™ Titanium Drill Bit Set is engineered for extreme durability and long life. The QUAD EDGE™ tip delivers a precision start and features four cutting edges to create smaller chips for faster material removal and less heat leading to improved performance. Designed with a VARIABLE HELIX™ flute that begins with an aggressive 35° helical angle and ends at 15° for rapid chip removal. The bits also feature an internal thicker tapered web that greatly increases strength, reducing premature breakage. Ideal for various applications including but not limited to wood, plastics, and metals. MILWAUKEE® RED HELIX™ Titanium Drill Bits provide up to 5X life vs. black oxide drill bits. Set is organized in a customizable accessory case designed for use in PACKOUT™.

Also known as: 045242749416, 48-89-4670, MIL48894670

Specifications

Material: Steel
Length: 8.460 in
Height: 1.380 in
Width: 4.100 in
Material: Steel
Height: 1.380 in
Length: 8.460 in
Width: 4.100 in