PLINTH SIDES 100X500 (2)

Item #: 2116301

Cat #: PST1050

UPC: 783510526672

$ 159.39 EA
Company wide:
0 in stock
PLINTH SIDES 100X500 (2)

Overview

PLINTH SIDES 100X500 (2)

These plinth side panels close off the extra space underneath the enclosure if needed.

Also known as: 783510526672, PST1050, HOFPST1050

Specifications

Material: Steel
Width: 19.690 in
Height: 3.940 in
Depth: 0.060 in
Finish: Powder Coated
Color: Umbra Gray
Material: Steel
Height: 3.940 in
Finish: Powder Coated
Width: 19.690 in
Depth: 0.060 in
Color: Umbra Gray