COVER PLATES 1200

Item #: 2116252

Cat #: BDP12R5

UPC: 783510451882

$ 486.63 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
COVER PLATES 1200

Overview

COVER PLATES 1200

The cover plate covers the top opening of base or desk unit in consoles, which protects electrical equipment from the environment and personnel from injuries.

Also known as: 783510451882, BDP12R5, HOFBDP12R5

Specifications

Color: Light Gray
Material: Steel
Height: 1.180 in
Width: 47.240 in
Depth: 19.690 in
Finish: Powder Coated
Color: Light Gray
Height: 1.180 in
Depth: 19.690 in
Material: Steel
Width: 47.240 in
Finish: Powder Coated