PANEL BOLT LG NEMA 12 68X68

Item #: 2116166

Cat #: A72P72B

UPC: 783510570538

$ 1327.05 EA
Company wide:
0 in stock
Documents & Guides
PANEL BOLT LG NEMA 12 68X68

Overview

PANEL BOLT LG NEMA 12 68X68

Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.

Also known as: 783510570538, A72P72B, HOFA72P72B

Specifications

Color: White
Material: Steel
Width: 69 in
Height: 69 in
Finish: Powder Coated
Color: White
Width: 69 in
Finish: Powder Coated
Material: Steel
Height: 69 in