PANEL 78.00X72.00 FITS 90IN HI

Item #: 2116161

Cat #: A90PM78B

UPC: 783510570422

$ 1601.15 EA
Company wide:
0 in stock
PANEL 78.00X72.00 FITS 90IN HI

Overview

PANEL 78.00X72.00 FITS 90IN HI

Use these panels in Free-stand Multi-Door Enclosures with Mounting Stud. Extra holes are provided for lifting and installing panels. Catalog numbers with BG suffix include two conductive panels bolted together with top and bottom stiffeners for additional support.

Also known as: 783510570422, A90PM78B, HOFA90PM78B

Specifications

Height: 78 in
Width: 72 in
Color: White
Material: Steel
Finish: Powder Coated
Height: 78 in
Color: White
Finish: Powder Coated
Width: 72 in
Material: Steel