PAINTED PANEL 72IN X 72IN PNLFS

Item #: 2116160

Cat #: A84PM78B

UPC: 783510570415

$ 1482.81 EA
Company wide:
0 in stock
PAINTED PANEL 72IN X 72IN PNLFS

Overview

PAINTED PANEL 72IN X 72IN PNLFS

Use these panels in Free-stand Multi-Door Enclosures with Mounting Stud. Extra holes are provided for lifting and installing panels. Catalog numbers with BG suffix include two conductive panels bolted together with top and bottom stiffeners for additional support.

Also known as: 783510570415, A84PM78B, HOFA84PM78B

Specifications

Width: 72 in
Height: 72 in
Color: White
Material: Steel
Finish: Powder Coated
Width: 72 in
Color: White
Finish: Powder Coated
Height: 72 in
Material: Steel