PAINT FULL PANEL BOLT 60X68

Item #: 2116157

Cat #: A72P72F1B

UPC: 783510570521

$ 1946.49 EA
Company wide:
0 in stock
PAINT FULL PANEL BOLT 60X68

Overview

PAINT FULL PANEL BOLT 60X68

Panel for Free-Stand Single- and Dual-Access Two-Door Enclosures with Mounting Channel. Panels can be positioned anywhere along horizontal mounting channels (see Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure. Some assembly is required. Center support is furnished with each full-length or half-length panel for two-door enclosures. The center support attaches to the top and bottom mounting channels and can be positioned from front to back in the enclosure. The center support can be replaced with heavy duty panel supports to support panels when heavy equipment is installed.

Also known as: 783510570521, A72P72F1B, HOFA72P72F1B

Specifications

Height: 60 in
Width: 68 in
Color: White
Material: Steel
Finish: Powder Coated
Height: 60 in
Color: White
Finish: Powder Coated
Width: 68 in
Material: Steel