Compact LED Light Mounting Magnet Fixation, CELA, 30x12x4mm, Black, Magnet

Item #: 2116150

Cat #: CELA02MF

UPC: 783510572754

$ 45.16 EA
Company wide:
1 in stock
LED Light Mounting Magnet for CEL lights offers a simple mounting method to nVent HOFFMAN Enclosures. This Compact LED Light Mounting Magnet Fixation, CELA, CELA02MF item measures 30x12x4mm with a material of Magnet colored Black.

Overview

LED Light Mounting Magnet for CEL lights offers a simple mounting method to nVent HOFFMAN Enclosures. This Compact LED Light Mounting Magnet Fixation, CELA, CELA02MF item measures 30x12x4mm with a material of Magnet colored Black.

Magnet fixation for CEL.

Also known as: 783510572754, CELA02MF, HOFCELA02MF

Specifications

Color: Black
Width: 0.470 in
Depth: 0.160 in
Height: 62.200 in
Material: Magnet
Finish: Smooth Matte
Color: Black
Depth: 0.160 in
Material: Magnet
Width: 0.470 in
Height: 62.200 in
Finish: Smooth Matte