HF2 2 TUBING 50FT COIL BLACK

Item #: 2115787

Cat #: 8456

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
HF2 2 TUBING 50FT COIL BLACK

Overview

HF2 2 TUBING 50FT COIL BLACK
Also known as: 8456, HEY8456

Specifications

Color: Black
Length: 50 ft
Diameter: 2 in
Color: Black
Diameter: 2 in
Length: 50 ft