$ 129.00 EA
Company wide:
2
in stock
Documents & Guides
M12™ PACKOUT™ Flood Light w/ USB Charging, 1,400 lumens, rotates 300 degrees horizontally and 180 degrees vertically, Three different modes (high, medium, low), up to 12 hours of runtime on a M12™ XC 4.0 battery pack, built-in storage with two storage containers, 2.1AMP USB-A and USB-C ports, PACKOUT™ Compatible (Top-Stack Only)
Overview
M12™ PACKOUT™ Flood Light w/ USB Charging, 1,400 lumens, rotates 300 degrees horizontally and 180 degrees vertically, Three different modes (high, medium, low), up to 12 hours of runtime on a M12™ XC 4.0 battery pack, built-in storage with two storage containers, 2.1AMP USB-A and USB-C ports, PACKOUT™ Compatible (Top-Stack Only)
M12™ PACKOUT™ Flood Light w/ USB Charging provides maximum output in a compact and easy to transport design. Our compact and portable flood light delivers 1,400 lumens of TRUEVIEW™ high definition output and is top stack compatible with our PACKOUT™ Modular Storage System. The light head can rotate 300 degrees horizontally and 180 degrees vertically for complete light head control. With three different modes (high, medium, low) output and runtime can be adjusted depending on the job, with up to 12 hours of runtime on a M12™ XC 4.0 battery pack. Also included in this light is built-in storage with two storage containers to optimize space and organization. Our PACKOUT™ Light allows you to charge devices with the 2.1AMP USB-A and USB-C ports whiles storing small items inside the storage compartment. Built to withstand the toughest conditions this light is IP54, drop-rated, and covered with a 5-year tool and limited LED warranty.
Also known as: 2356-20, MIL235620
Specifications
Volts AC: | 12 |
Volts AC: | 12 |
Customer Reviews
No reviews for this product
(0)