WeatherPro Outdoor Pad Mount Type 3R, 48.00x36.00x12.00, Lt Gray, Steel

Item #: 2115715

Cat #: A48R3612FSLP

UPC: 783510573546

$ 2647.62 EA
Company wide:
0 in stock
WeatherPro Pad Mount protects controls, drives, power distribution components in outdoor applications. This WeatherPro Outdoor Pad Mount Type 3R, A48R3612FSLP item measures 48.00x36.00x12.00 inches with a material of Steel colored Lt Gray.

Overview

WeatherPro Pad Mount protects controls, drives, power distribution components in outdoor applications. This WeatherPro Outdoor Pad Mount Type 3R, A48R3612FSLP item measures 48.00x36.00x12.00 inches with a material of Steel colored Lt Gray.

WeatherPro Outdoor Pad Mount Enclosures protect controls, drives, power distribution components or contactors in outdoor commercial or industrial power distribution and control applications. The overlapping two-door models with no center post allow full-width access to enclosure interior.

Also known as: 783510573546, A48R3612FSLP, HOFA48R3612FSLP

Specifications

Color: Light Gray
Height: 48 in
Width: 36 in
Material: Steel
Depth: 12 in
Finish: Galvanized
IP/NEMA Rating: NEMA 3R, IP32
Color: Light Gray
Width: 36 in
Depth: 12 in
IP/NEMA Rating: NEMA 3R, IP32
Height: 48 in
Material: Steel
Finish: Galvanized