LED Wall Pack, 16-59W, 30/40/50K, Dark Bronze

Item #: 2115391

Cat #: TWR1 LED ALO SWW2 UVOLT PE DDBTXD

UPC: 196183389947

$ 146.03 EA
Company wide:
444 in stock
Documents & Guides
LED Wall Pack, Selectable Wattage: 16-59W, 120-347V, Selectable Lumens: 2300-8500, Selectable Color Temperature: 3000K/4000K/5000K, Standard Photocell Can Be Turned On or Off, Textured Dark Bronze Finish

Overview

LED Wall Pack, Selectable Wattage: 16-59W, 120-347V, Selectable Lumens: 2300-8500, Selectable Color Temperature: 3000K/4000K/5000K, Standard Photocell Can Be Turned On or Off, Textured Dark Bronze Finish

The Lithonia Lighting® TWR wall packs combine the power of the latest generation of LEDs in a popular and classic day-form to provide exceptional energy savings. These wall packs give ultimate versatility to both the distributor and contractor by offering 18 configurations in one product with their standard Adjustable Lumen Output (ALO), Switchable color temperature (SWW2), and adjustable photocell (PE) features.

Also known as: 196183389947, TWR1 LED ALO SWW2 UVOLT PE DDBTXD, LITTWR1LEDALOSWW2

Specifications

Lumens: 8500, 2300, Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color: Dark Bronze
Wattage: 59, 16, Selectable
Type: Photocell
Lumens: 8500, 2300, Selectable
Color: Dark Bronze
Type: Photocell
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 59, 16, Selectable