COB Series Tape Light, 24 VDC, 2700K

Item #: 2115388

Cat #: STL-COB-UWW-16

UPC: 714176032320

$ 149.31 EA
Company wide:
36 in stock
Documents & Guides
COB Series Tape Light, 24 Volts DC, 2700K, 16.4 Feet Length, 180 Lumens/Feet, 2.19 Watts/Feet, IP54, 90+ CRI. 16.4ft Reels (IP20/IP54) Include: Attached 3ft Lead Wire / (3) TL-CONKIT / (3) TL-BLKS / (3) TL-2PWR-HD

Overview

COB Series Tape Light, 24 Volts DC, 2700K, 16.4 Feet Length, 180 Lumens/Feet, 2.19 Watts/Feet, IP54, 90+ CRI. 16.4ft Reels (IP20/IP54) Include: Attached 3ft Lead Wire / (3) TL-CONKIT / (3) TL-BLKS / (3) TL-2PWR-HD

COB Tape Light features uniform illumination without the need for additional diffused covers or accessories. Featuring a premium seamless line of light making it an ideal solution for areas with low clearance or reflective surfaces to eliminate virtually all dotting or spot-glare effects.

Also known as: 714176032320, STL-COB-UWW-16, ALGSTLCOBUWW16

Specifications

Volts DC: 24
IP/NEMA Rating: IP54
Length: 16.4 ft
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 90+
Volts DC: 24
Length: 16.4 ft
Color Rendering Index (CRI): 90+
IP/NEMA Rating: IP54
Color Temperature: 2700 (Warm White)