MC Cable, Aluminum Flex, 12/2 (GRY/YEL) w/Ground, Stranded, 1000'

Item #: 2115338

Cat #: A058-60-03

UPC: 077680352019

$ 1.55 FT
Company wide:
3,000 in stock
Documents & Guides
MC Cable, Aluminum Flex, (2) 12 AWG Stranded Copper w/Ground, Gray & Yellow, 1000 Foot Reel

Overview

MC Cable, Aluminum Flex, (2) 12 AWG Stranded Copper w/Ground, Gray & Yellow, 1000 Foot Reel

U.S. Patented*armor profile is designed to reduce fatigue on your workers when pulling cable through metal studs and ceilings.

Also known as: 077680352019, A058-60-03, 122MCASTRYLGYGN1K

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Conductors: 2
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Stranded
Length: 1000 ft
Material: Copper
Volts AC: 600