12/2 w/Ground, MC, Aluminum Armor, Stranded

Item #: 2115337

Cat #: A058-60-02

UPC: 077680352002

$ 1.55 FT
Company wide:
4,000 in stock
Documents & Guides
12/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 1000 ft. Coil. Wire Colors (277 Volt): Orange, Gray, Green. O.D.: .461"

Overview

12/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 1000 ft. Coil. Wire Colors (277 Volt): Orange, Gray, Green. O.D.: .461"

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.


Also known as: 077680352002, A058-60-02, 122MCASTRORGYGN1K

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Conductors: 2
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Stranded
Length: 1000 ft
Material: Copper
Volts AC: 600