100A High-Speed Fuse, 1000V, North American Style Stud Mount

Item #: 2115321

Cat #: FWH-100BC

UPC: 197573007007

$ 149.49 EA
Company wide:
10 in stock
Documents & Guides
Eaton Bussmann series FWH high speed fuse, 1000 Vac, 800 Vdc, 100A, 200 kAIC at 1000 Vac, 50 kAIC at 500 Vdc, None, High speed fuse, Blade end X blade end, Stud

Overview

Eaton Bussmann series FWH high speed fuse, 1000 Vac, 800 Vdc, 100A, 200 kAIC at 1000 Vac, 50 kAIC at 500 Vdc, None, High speed fuse, Blade end X blade end, Stud
Also known as: 197573007007, FWH-100BC, BUSFWH100BC

Specifications

Volts AC: 500
Amps: 100
Volts DC: 500
Volts AC: 500
Volts DC: 500
Amps: 100