WALL-MT IP66 1DR SS ENC W PNL

Item #: 2115029

Cat #: ASR0362415

UPC: 783510450267

Call for price
Company wide:
0 in stock

Overview

WALL-MT IP66 1DR SS ENC W PNL

The stainless steel single door wall mounted enclosure range, ASR, with a IP 66 protection degree, is available off the shelf in many different sizes. The risk for component failure, and with that unnecessary downtime, is eliminated as water and dust are prevented from entering the enclosure. This enclosure range is well suited for industries such as food and beverage and pharmaceuticals, as well as almost all other environments, grade dependant.

Also known as: 783510450267, ASR0362415, HOFASR0362415

Specifications

Height: 14.170 in
Depth: 5.910 in
Finish: Brushed
IP/NEMA Rating: NEMA 12
Width: 9.450 in
Material: Stainless Steel 304
Weight: 10.690 lb
Height: 14.170 in
Finish: Brushed
Width: 9.450 in
Weight: 10.690 lb
Depth: 5.910 in
IP/NEMA Rating: NEMA 12
Material: Stainless Steel 304