Terminal Box, SSTB, 300x400x120mm, Brushed, Stainless 316

Item #: 2114982

Cat #: SSTB304012-316

UPC: 783510529253

$ 1188.18 EA
Company wide:
0 in stock
Terminal Boxs, are well suited for indoor and outdoor environments providing corrosion resistance. This Terminal Box, SSTB, SSTB304012-316 item measures 300x400x120mm with a material of Stainless 316, finish Brushed.

Overview

Terminal Boxs, are well suited for indoor and outdoor environments providing corrosion resistance. This Terminal Box, SSTB, SSTB304012-316 item measures 300x400x120mm with a material of Stainless 316, finish Brushed.

The stainless steel terminal box range, SSTB, with a IP 66 protection degree, is available off the shelf in many different sizes. The SSTB range is well suited for indoor and outdoor environments thanks to its corrosion resistance. Water and dust are prevented from entering the terminal box, thus eliminating the risk for component failure, and with that, unnecessary downtime.

Also known as: 783510529253, SSTB304012-316, HOFSSTB304012316

Features & Benefits

  • Folded and seam welded. Four M6x13 studs for bottom profile / mounting plate fixation. For ease of installation, each back corner of the enclosure is laser-marked to precisely indicate where to drill holes and affix AWS wall mounting brackets.
  • M8x18 mm earthing studs in body and cover, M8 nuts, earthing washers and earthing labels.
  • AISI 304L pre-grained stainless steel / AISI 316L (on request). Body: 1 mm. Cover: 1.5 mm.
  • Sealing is ensured by an injected polyurethane gasket or by an injected silicone gasket.

Specifications

Height: 11.810 in
Width: 15.750 in
Depth: 4.720 in
Finish: Brushed
Material: 316 Stainless Steel
Height: 11.810 in
Depth: 4.720 in
Material: 316 Stainless Steel
Width: 15.750 in
Finish: Brushed