IP66 TERM BOX 200X200X120MM

Item #: 2114971

Cat #: SSTB202012-316

UPC: 783510529017

$ 821.10 EA
Company wide:
0 in stock

Overview

IP66 TERM BOX 200X200X120MM

The stainless steel terminal box range, SSTB, with a IP 66 protection degree, is available off the shelf in many different sizes. The SSTB range is well suited for indoor and outdoor environments thanks to its corrosion resistance. Water and dust are prevented from entering the terminal box, thus eliminating the risk for component failure, and with that, unnecessary downtime.

Also known as: 783510529017, SSTB202012-316, HOFSSTB202012316

Specifications

Height: 7.870 in
Width: 7.870 in
Depth: 4.720 in
Finish: Brushed
Height: 7.870 in
Depth: 4.720 in
Width: 7.870 in
Finish: Brushed