Terminal Box, SSTB, 150x150x80mm, Brushed, Stainless 316

Item #: 2114965

Cat #: SSTB151508-316

UPC: 783510528874

$ 660.51 EA
Company wide:
0 in stock
Terminal Boxs, are well suited for indoor and outdoor environments providing corrosion resistance. This Terminal Box, SSTB, SSTB151508-316 item measures 150x150x80mm with a material of Stainless 316, finish Brushed.

Overview

Terminal Boxs, are well suited for indoor and outdoor environments providing corrosion resistance. This Terminal Box, SSTB, SSTB151508-316 item measures 150x150x80mm with a material of Stainless 316, finish Brushed.

The stainless steel terminal box range, SSTB, with a IP 66 protection degree, is available off the shelf in many different sizes. The SSTB range is well suited for indoor and outdoor environments thanks to its corrosion resistance. Water and dust are prevented from entering the terminal box, thus eliminating the risk for component failure, and with that, unnecessary downtime.

Also known as: 783510528874, SSTB151508-316, HOFSSTB151508316

Specifications

Height: 5.910 in
Width: 5.910 in
Depth: 3.150 in
Finish: Brushed
Height: 5.910 in
Depth: 3.150 in
Width: 5.910 in
Finish: Brushed