ISOLATOR FOR 12X3 COPPER BAR

Item #: 2114964

Cat #: TNS2

UPC: 783510529871

$ 26.33 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
ISOLATOR FOR 12X3 COPPER BAR

Overview

ISOLATOR FOR 12X3 COPPER BAR

Isolator for supporting a PE/neutral busbar. A busbar with dimenssion 12x3 can be fitted to the support.

Also known as: 783510529871, TNS2, HOFTNS2

Specifications

Color: Light Gray
Material: Plastic
Height: 1.060 in
Depth: 0.790 in
Width: 1.570 in
Finish: Smooth
Color: Light Gray
Height: 1.060 in
Width: 1.570 in
Material: Plastic
Depth: 0.790 in
Finish: Smooth