CHASSIS GUIDE D700 2

Item #: 2114779

Cat #: L700

UPC: 783510484163

$ 147.32 EA
Company wide:
0 in stock

Overview

CHASSIS GUIDE D700 2

These profiles should be used to support heavy equipment and to relieve forces from the 19" profile brackets.

Also known as: 783510484163, L700, HOFL700

Specifications

Width: 27.560 in
Depth: 1.650 in
Finish: Plated
Height: 1.690 in
Width: 27.560 in
Finish: Plated
Depth: 1.650 in
Height: 1.690 in