SCREWS M6X16 FOR CAGE NUT

Item #: 2114710

Cat #: CNS616

UPC: 783510587437

$ 207.69 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
SCREWS M6X16 FOR CAGE NUT

Overview

SCREWS M6X16 FOR CAGE NUT

A standard, off the shelf solution for fixing components to cage nuts, which simplifies both procurement and installation.

Also known as: 783510587437, CNS616, HOFCNS616

Specifications

Size: M6
Material: Steel
Height: 0.470 in
Width: 0.470 in
Depth: 0.470 in
Size: M6
Height: 0.470 in
Depth: 0.470 in
Material: Steel
Width: 0.470 in