LIFT HANDLE

Item #: 2114557

Cat #: LLH502N

UPC: 783510537951

$ 196.83 EA
Company wide:
0 in stock

Overview

LIFT HANDLE

This lift handle will allow enable the enclosure to be easily opened and limits access to unauthorized personnel through the different locking options.

Also known as: 783510537951, LLH502N, HOFLLH502N

Specifications

Color: Black
Depth: 2.310 in
Width: 1.380 in
Height: 11.420 in
Finish: Textured
Color: Black
Width: 1.380 in
Finish: Textured
Depth: 2.310 in
Height: 11.420 in