HEAVY DUTY CARRIER BARS 1000

Item #: 2114430

Cat #: CBU1000

UPC: 783510455972

$ 417.80 EA
Company wide:
0 in stock
HEAVY DUTY CARRIER BARS 1000

Overview

HEAVY DUTY CARRIER BARS 1000

This heavy duty carrier bar for mounting heavy components, such as transformers, is supplied with T-shaped sliding bolts and is equipped with slotted holes for mounting in any position within the enclosure.

Also known as: 783510455972, CBU1000, HOFCBU1000

Specifications

Material: Steel
Width: 39.370 in
Finish: Zinc Plated
Depth: 1.200 in
Height: 1.930 in
Material: Steel
Finish: Zinc Plated
Height: 1.930 in
Width: 39.370 in
Depth: 1.200 in